Sheet Stck, 24" W, 48" L, 0.375" T

POLYMERSHAPES| Zoro #: G0636806| Mfr #: 2NHU5

$272.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: Black
Item: Sheet Stock
Tensile Strength: 4800 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0636806 Mfr #: 2NHU5
Plastic Color: BlackItem: Sheet Stock
Tensile Strength: 4800 psiPlastic Material: UHMW
Operating Temp. Range: -22 Degrees to 180 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Min. Temp. (F): -22Plastic Thickness: 0.375"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: Dryslide
Width Tolerance: +/-0.25"Plastic Grouping: Sheet Stock
Thickness Tolerance: +/-10%Plastic Width: 24"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.375 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Dryslide, Thickness Tolerance +/-0.020 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 4800 psi

Product Reviews