Zoro Select
Black Cast Nylon Sheet Stock 48" L x 24" W x 0.500" Thick
Mfr # 1ERF1
Zoro # G0407452
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Nylon
- Plastic Thickness 0.500"
- Plastic Width 24"
- Plastic Length 48"
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.500" Thick BULK-PS-PP-25
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 3/8" Thick BULK-PS-PC-324
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.177" Thick PS-PC-SR-186
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 1-1/2" Thick BULK-PS-UHMWB-138
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.250" Thick BULK-PS-PP-577
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.177" Thick BULK-PS-PC-593
- ZORO SELECT Cast Acrylic Plastic Sheet 16" L x 16" W x 1/8" Thick BULK-PS-CAC-385
- ZORO SELECT Black Cast Nylon Sheet Stock 12" L x 12" W x 0.750" Thick 1EPW4
- ZORO SELECT White UHMW Roll Stock 36" L x 12" W x 0.010" Thick 461X-A-1203
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.000" Thick 1YYG7
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 48 X 96 SPVCGY.500-48X96
- Zoro Select Plastic Sheets