Sheet Stck, 24 In. W, 48 In. L, 0.500 In. T

POLYMERSHAPES| Zoro #: G1653364| Mfr #: 1YZZ8

$92.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 1400 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653364 Mfr #: 1YZZ8
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 1400 psiPlastic Material: LDPE
Operating Temp. Range: -58 Degrees to 160 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Min. Temp. (F): -58Plastic Thickness: 0.500"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 160Material Type: Corrosion Resistant
Width Tolerance: +/-0.25"Plastic Grouping: Sheet Stock
Thickness Tolerance: +/-10%Plastic Width: 24"
Color: Off-whiteCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material LDPE, Plastic Thickness 0.500 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Off-White, Max. Temp. (F) 160, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.025 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 160 Degrees F, Tensile Strength 1400 psi

Reviews