Sheet Stck, 24 In. W, 48 In. L, 0.500 In. T

POLYMERSHAPES| Zoro #: G1481715| Mfr #: 3HMN8

$69.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 4600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481715 Mfr #: 3HMN8
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 4600 psiPlastic Material: HDPE
Operating Temp. Range: 0 Degrees to 194 Degrees FPlastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Wear Material
Min. Temp. (F): 0Plastic Thickness: 0.500"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 194Material Type: Food Grade
Plastic Grouping: Sheet StockStandards: FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1822
Thickness Tolerance: +/-10%Plastic Width: 24"
Color: Off-WhiteCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 0.500 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Off-White, Max. Temp. (F) 194, Min. Temp. (F) 0, Food Grade, Thickness Tolerance +/-0.025 In., Width Tolerance +1.000 In./-0.000 In., Length Tolerance +1.000 In./-0.000 In., Operating Temp. Range 0 Degrees to 194 Degrees F, Tensile Strength 4600 psi, Impact Strength 2.4 lb.

Reviews