Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Off-White Cast Nylon Sheet Stock 48" L, 24" W, 0.625" Thick

  • Zoro #: G0918267
  • Mfr #: 1EPU1
$418.49
  • Plastic Thickness: 0.625 in
  • Plastic Length: 48 in
  • Width Tolerance: +/-0.25 in
See full product details
This item ships free.

Polymershapes #1EPU1 Specifications

  • Zoro #: G0918267
  • Mfr #: 1EPU1
Plastic Thickness: 0.625 in Plastic Length: 48 in
Width Tolerance: +/-0.25 in Plastic Color: Off-White
Plastic Width: 24 in Plastic Properties: Wear Material
Thickness Tolerance: +/-10% Max. Temp. (F): 200 Degrees F
Tensile Strength: 12,000 psi Material Color Family: Off-White
Plastic Material: Cast Nylon Item: Sheet Stock
Operating Temp. Range: 32 Degrees to 200 Degrees F Material Type: Natural Grade
Color: Off-white Length Tolerance: +/-0.250 in
Plastic Grouping: Sheet Stock Min. Temp. (F): 32 Degrees F
Width: 24" Length: 48"
Thickness: 0.625" Material: Cast Nylon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.625 in, Plastic Width 24 in, Plastic Length 48 in, Plastic Color Off-White, Max. Temp. (F) 200 Degrees F, Min. Temp. (F) 32 Degrees F, Natural Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 in, Length Tolerance +/-0.250 in, Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12,000 psi

Reviews of Polymershapes #1EPU1