Zoro Select
Blue Cast Nylon Sheet Stock 48" L x 24" W x 0.625" Thick
Mfr # 1ETH4
Zoro # G0866591
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Nylon
- Plastic Thickness 0.625"
- Plastic Width 24"
- Plastic Length 48"
Explore More Products
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick 22JM78
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick BULK-PS-CAC-37
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 12" W x 0.125" Thick 1YZW9
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.750" Thick BULK-PS-PP-591
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.500" Thick 1YYJ9
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.750" Thick BULK-CS-GCE-48
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick PS-CACT-22
- ZORO SELECT Off-White Cast Nylon Sheet Stock 48" L x 12" W x 2.250" Thick 1EPN5
- ZORO SELECT White UHMW Roll Stock 10 ft. L x 6" W x 0.010" Thick 461X-A-0610
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 12" W x 3/8" Thick BULK-PS-PVC-72
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick 3HML5
- Zoro Select Plastic Sheets