Sheet Stck, 24 In. W, 48 In. L, 0.875 In. T

POLYMERSHAPES| Zoro #: G1137315| Mfr #: 1NMJ7

$512.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137315 Mfr #: 1NMJ7
Operating Temp. Range: 32 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Wear MaterialPlastic Width: 24"
Material Type: General PurposeItem: Sheet Stock
Thickness Tolerance: +/-10%Plastic Thickness: 0.875"
Length Tolerance: +/-0.250"Plastic Length: 48"
Tensile Strength: 9500 psiPlastic Color: White
Min. Temp. (F): 32Max. Temp. (F): 180
Color: WhitePlastic Material: Acetal Copolymer
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 0.875 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, General Purpose, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 9500 psi

Reviews