Sheet Stck, 24 In. W, 48 In. L, 1.000 In. T

POLYMERSHAPES| Zoro #: G1881984| Mfr #: 3HMP1

$153.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 0 Degrees to 194 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881984 Mfr #: 3HMP1
Operating Temp. Range: 0 Degrees to 194 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Wear MaterialPlastic Width: 24"
Material Type: Food GradeItem: Sheet Stock
Min. Temp. (F): 0Thickness Tolerance: +/-10%
Plastic Thickness: 1.000"Standards: FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1822
Length Tolerance: +/-0.250"Plastic Length: 48"
Width Tolerance: +/-0.25"Tensile Strength: 4600 psi
Plastic Color: Off-WhiteImpact Strength: 2.4 ft.-lb./sq. in.
Max. Temp. (F): 194Color: Off-White
Plastic Material: HDPECountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 1.000 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Off-White, Max. Temp. (F) 194, Min. Temp. (F) 0, Food Grade, Thickness Tolerance +/-0.050 In., Width Tolerance +1.000 In./-0.000 In., Length Tolerance +1.000 In./-0.000 In., Operating Temp. Range 0 Degrees to 194 Degrees F, Tensile Strength 4600 psi, Impact Strength 2.4 lb.

Reviews