WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sheet Stck, 24" W, 48" L, 1.250" T

POLYMERSHAPES| Zoro #: G1065355| Mfr #: 1EPU5

$682.75 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 12,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1065355 Mfr #: 1EPU5
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 12,000 psiPlastic Material: Cast Nylon
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Properties: Wear Material
Min. Temp. (F): 32Plastic Thickness: 1.250"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 200Material Type: Natural Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: Off-white
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 1.250 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Off-White, Max. Temp. (F) 200, Min. Temp. (F) 32, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12,000 psi

Product Reviews