Sheet Stck, 24 In. W, 48 In. L, 1.250 In. T

POLYMERSHAPES| Zoro #: G1988637| Mfr #: 1UNU9

$532.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 10,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988637 Mfr #: 1UNU9
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 10,500 psiPlastic Material: Cast Acrylic
Operating Temp. Range: -26 Degrees to 180 Degrees FPlastic Properties: Transparent
Min. Temp. (F): -26Plastic Thickness: 1.250"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: Standard Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: clear
Country of Origin (subject to change): Unknown

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Acrylic, Plastic Thickness 1.250 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -26, Standard Grade, Thickness Tolerance +0.052 In./-0.094 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range -26 Degrees to 180 Degrees F, Tensile Strength 10,500 psi

Reviews