Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 36", W, 48", L, 0.125", T

  • Zoro #: G0539357
  • Mfr #: 3HMX3

$109.18

  • Plastic Properties: Electrical Applications, Wear Material
  • Plastic Grouping: Sheet Stock
  • Min. Temp. (F): -45
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #3HMX3 Specifications

  • Zoro #: G0539357
  • Mfr #: 3HMX3
Plastic Properties: Electrical Applications, Wear Material Plastic Grouping: Sheet Stock
Min. Temp. (F): -45 Plastic Material: Garolite
Width Tolerance: +/-0.25" Material Color Family: Brown
Tensile Strength: 9000 psi Impact Strength: 1.5 ft.-lb./sq. in.
Material Type: NEMA Grade CE Length Tolerance: +/-0.250"
Plastic Length: 48" Plastic Color: Brown
Plastic Thickness: 0.125" Item: Sheet Stock
Color: Brown Plastic Width: 36"
Max. Temp. (F): 265 Operating Temp. Range: -45 Degrees to 265 Degrees F
Standards: NEMA, MIL-I-24768/14 FBG Thickness Tolerance: +/-10%
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material G10-FR4, Plastic Thickness 0.125 In., Plastic Width 36 In., Plastic Length 48 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, NEMA Grade CE, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.5 ft.-lb./sq. in., Standards NEMA, MIL-I-24768/14 FBG

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Polymershapes #3HMX3