Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Stck, 36", W, 48", L, 0.188", T

POLYMERSHAPES| Zoro #: G1993634| Mfr #: 3HMY9

$199.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Brown
Item: Sheet Stock
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993634 Mfr #: 3HMY9
Plastic Color: BrownItem: Sheet Stock
Tensile Strength: 9000 psiPlastic Material: Garolite
Operating Temp. Range: -45 Degrees to 265 Degrees FPlastic Properties: Electrical Applications, Wear Material
Min. Temp. (F): -45Plastic Thickness: 0.188"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 265Material Type: NEMA Grade LE
Plastic Grouping: Sheet StockStandards: NEMA, MIL-I-24768/13 FBE
Thickness Tolerance: +/-10%Plastic Width: 36"
Color: BrownCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.188 In., Plastic Width 36 In., Plastic Length 48 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, NEMA Grade LE, Thickness Tolerance +/-0.015 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.35 lb., Standards NEMA, MIL-I-24768/13 FBE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews