Sheet Stck, 48 In. W, 48 In. L, 0.250 In. T

POLYMERSHAPES| Zoro #: G0314623| Mfr #: 1UTV1

$114.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 7700 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314623 Mfr #: 1UTV1
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 7700 psiPlastic Material: PETG
Operating Temp. Range: -40 Degrees to 153 Degrees FPlastic Properties: Transparent
Min. Temp. (F): -40Plastic Thickness: 0.250"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 153Material Type: Film Masked
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 48"Color: clear
Country of Origin (subject to change): Unknown

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETG, Plastic Thickness 0.250 In., Plastic Width 48 In., Plastic Length 48 In., Plastic Color Clear, Max. Temp. (F) 153, Min. Temp. (F) -40, Film Masked, Thickness Tolerance +/-0.025 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range -40 Degrees to 153 Degrees F, Tensile Strength 7700 psi

Reviews