HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sheet Stock, 48 In. W, 8 ft. L, 0.030 In. T

POLYMERSHAPES| Zoro #: G3721426| Mfr #: 3GXZ7

$29.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Length: 8 ft.
Plastic Width: 48"
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3721426 Mfr #: 3GXZ7
Plastic Length: 8 ft.Plastic Width: 48"
Color: WhiteMaterial Type: General Purpose
Thickness Tolerance: +/-10%Plastic Grouping: Film Stock
Plastic Thickness: 0.030"Length Tolerance: +/-0.250"
Plastic Color: WhiteWidth Tolerance: +/-0.25"
Operating Temp. Range: -40 Degrees to 180 Degrees FMin. Temp. (F): -40
Plastic Material: PolystyreneItem: Film Stock
Tensile Strength: 3000 psiMax. Temp. (F): 180
Country of Origin (subject to change): United States

Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Polystyrene, Plastic Thickness 0.030 In., Plastic Width 48 In., Plastic Length 8 ft., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) -40, General Purpose, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -40 Degrees to 180 Degrees F, Tensile Strength 3000 psi

Reviews