Sheet Stock, 48", W, 8 ft. L, 0.188", T

POLYMERSHAPES| Zoro #: G1283834| Mfr #: 1UTW1

$158.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 7700 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283834 Mfr #: 1UTW1
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 7700 psiPlastic Material: PETG
Operating Temp. Range: -40 Degrees to 153 Degrees FPlastic Properties: Transparent
Min. Temp. (F): -40Plastic Thickness: 0.188"
Plastic Length: 8 ft.Length Tolerance: +/-0.250"
Max. Temp. (F): 153Material Type: Film Masked
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 48"Color: clear
Country of Origin (subject to change): Unknown

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETG, Plastic Thickness 0.188 In., Plastic Width 48 In., Plastic Length 8 ft., Plastic Color Clear, Max. Temp. (F) 153, Min. Temp. (F) -40, Film Masked, Thickness Tolerance +/-0.018 In., Width Tolerance +0.750 In./-0.000 In., Length Tolerance +0.750 / -0.000 In., Operating Temp. Range -40 Degrees to 153 Degrees F, Tensile Strength 7700 psi

Reviews