Sheet Stock, 48 In. W, 8 ft. L, 0.236 In. T

POLYMERSHAPES| Zoro #: G0558485| Mfr #: 1UNN4

$234.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 10,200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558485 Mfr #: 1UNN4
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 10,200 psiPlastic Material: Acrylic
Operating Temp. Range: 32 Degrees to 170 Degrees FPlastic Properties: Transparent
Min. Temp. (F): 32Plastic Thickness: 0.236"
Plastic Length: 8 ft.Length Tolerance: +/-0.250"
Max. Temp. (F): 170Material Type: Standard Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 48"Color: clear
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acrylic, Plastic Thickness 0.236 In., Plastic Width 48 In., Plastic Length 8 ft., Plastic Color Clear, Max. Temp. (F) 170, Min. Temp. (F) 32, Standard Grade, Thickness Tolerance +/-0.024 In., Width Tolerance +0.750 In./-0.000 In., Length Tolerance +0.750 / -0.000 In., Operating Temp. Range 32 Degrees to 170 Degrees F, Tensile Strength 10,200 psi

Reviews