Sheet Stock, 6" W, 6" L, 0.500" T

POLYMERSHAPES| Zoro #: G0521166| Mfr #: 1NRX1

$421.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: Amber
Item: Sheet Stock
Tensile Strength: 20,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0521166 Mfr #: 1NRX1
Plastic Color: AmberItem: Sheet Stock
Tensile Strength: 20,000 psiPlastic Material: PAI
Operating Temp. Range: -321 Degrees to 500 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Wear Material
Min. Temp. (F): -321Plastic Thickness: 0.500"
Plastic Length: 6"Length Tolerance: +/-0.250"
Max. Temp. (F): 500Material Type: Electrical Grade
Width Tolerance: +/-0.25"Plastic Grouping: Sheet Stock
Thickness Tolerance: +/-10%Color Code: 4203
Plastic Width: 6"Color: Yellow/Brown
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PAI, Plastic Thickness 0.500 In., Plastic Width 6 In., Plastic Length 6 In., Plastic Color Amber, Max. Temp. (F) 500, Min. Temp. (F) -321, Electrical Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., 4203, Operating Temp. Range -321 Degrees to 500 Degrees F, Tensile Strength 20,000 psi

Product Reviews