Sheet Stock, 6 In. W, 6 In. L, 0.875 In. T

POLYMERSHAPES| Zoro #: G0758974| Mfr #: 1URJ7

$456.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -20 Degrees to 480 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758974 Mfr #: 1URJ7
Operating Temp. Range: -20 Degrees to 480 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear MaterialPlastic Width: 6"
Material Type: UnfilledItem: Sheet Stock
Thickness Tolerance: +/-10%Plastic Thickness: 0.875"
Length Tolerance: +/-0.250"Plastic Length: 6"
Tensile Strength: 16,000 psiPlastic Color: Tan
Min. Temp. (F): -20Max. Temp. (F): 480
Color: TanPlastic Material: PEEK
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEEK, Plastic Thickness 0.875 In., Plastic Width 6 In., Plastic Length 6 In., Plastic Color Tan, Max. Temp. (F) 480, Min. Temp. (F) -20, Unfilled, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -20 Degrees to 480 Degrees F, Tensile Strength 16,000 psi

Reviews