STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sheet Stock, 6 In. W, 6 In. L, 1.750 In. T

POLYMERSHAPES| Zoro #: G1923756| Mfr #: 1URN1

$885.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Tan
Item: Sheet Stock
Tensile Strength: 16,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923756 Mfr #: 1URN1
Plastic Color: TanItem: Sheet Stock
Tensile Strength: 16,000 psiPlastic Material: PEEK
Operating Temp. Range: -20 Degrees to 480 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Min. Temp. (F): -20Plastic Thickness: 1.750"
Plastic Length: 6"Length Tolerance: +/-0.250"
Max. Temp. (F): 480Material Type: Unfilled
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 6"Color: Tan
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEEK, Plastic Thickness 1.750 In., Plastic Width 6 In., Plastic Length 6 In., Plastic Color Tan, Max. Temp. (F) 480, Min. Temp. (F) -20, Unfilled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 480 Degrees F, Tensile Strength 16,000 psi

Reviews