Square Rod, Acetal, White, 1 In x 8 Ft L

POLYMERSHAPES| Zoro #: G1214701| Mfr #: 2XNL9

$253.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Natural Grade
Material: Acetal Copolymer
Max. Temp. (F): 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214701 Mfr #: 2XNL9
Type: Natural GradeMaterial: Acetal Copolymer
Max. Temp. (F): 180Tensile Strength (PSI): 11,000
Color: WhiteSquare Tolerance: +0.000/-0.005"
Length: 8 ftSquare: 1"
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Square Rod Stock, Natural Grade, Acetal Copolymer, White Color, 1 In Square, Length 8 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews