WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Square Rod, Acetal, White, 1/2"x1 ft. L

POLYMERSHAPES| Zoro #: G1177933| Mfr #: 2XNK3

$12.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Square: 1/2"
Square Tolerance: +0.000/-0.005"
Item: Square Rod Stock
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1177933 Mfr #: 2XNK3
Square: 1/2"Square Tolerance: +0.000/-0.005"
Item: Square Rod StockMaterial: Acetal Copolymer
Length: 1 ftMin. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 11,000Type: Natural Grade
Color: whiteCountry of Origin (subject to change): United States

Product Description

Square Rod Stock, Natural Grade, Acetal Copolymer, White Color, 1/2 In Square, Length 1 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Product Reviews