Square Rod, Acetal, White, 3/4 Inx4 Ft L

POLYMERSHAPES| Zoro #: G2293681| Mfr #: 2XNL2

$79.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Natural Grade
Item: Square Rod Stock
Min. Temp. (F): 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293681 Mfr #: 2XNL2
Type: Natural GradeItem: Square Rod Stock
Min. Temp. (F): 32Length: 4 ft
Standards: -Length Tolerance: +/-0.250"
Square: 3/4"Tensile Strength (PSI): 11,000
Impact Strength (Lbs.): -Material: Acetal Copolymer
Max. Temp. (F): 180Color: White
Square Tolerance: +0.000/-0.005"Country of Origin (subject to change): United States

Description

Square Rod Stock, Natural Grade, Acetal Copolymer, White Color, 3/4 In Square, Length 4 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews