LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Square Rod, Acetal, White, 3/8 Inx4 Ft L

POLYMERSHAPES| Zoro #: G0746611| Mfr #: 2XNK7

$29.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square: 3/8"
Square Tolerance: +0.000/-0.005"
Item: Square Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746611 Mfr #: 2XNK7
Square: 3/8"Square Tolerance: +0.000/-0.005"
Item: Square Rod StockMaterial: Acetal Copolymer
Length: 4 ftMin. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 11,000Type: Natural Grade
Color: whiteCountry of Origin (subject to change): United States

Description

Square Rod Stock, Natural Grade, Acetal Copolymer, White Color, 3/8 In Square, Length 4 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews