Shop Alternate Products
This Product is Discontinued
Polymershapes
White Acetal Copolymer Square Rod Stock 4 ft. L (Discontinued)
Mfr # 2XNL1
Zoro # G2412724
This Product is Discontinued
Key Features
- Material Acetal Copolymer
- Type Natural Grade
- Length 4 ft.
- Color White
- Tensile Strength (PSI) 11000