Shop Alternate Products
This Product is Discontinued
Polymershapes
Off White Extruded Nylon 6/6 Square Rod Stock 1 ft. L (Discontinued)
Mfr # 2XNF3
Zoro # G1303696
This Product is Discontinued
Key Features
- Material Extruded Nylon 6/6
- Type Natural Grade
- Length 1 ft.
- Color Off White
- Tensile Strength (PSI) 11500