Square Rod, Nylon 6/6, White, 1 In x 8 Ft

POLYMERSHAPES| Zoro #: G0773516| Mfr #: 2XNG6

$260.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Natural Grade
Material: Extruded Nylon 6/6
Max. Temp. (F): 210
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773516 Mfr #: 2XNG6
Type: Natural GradeMaterial: Extruded Nylon 6/6
Max. Temp. (F): 210Tensile Strength (PSI): 11,500
Color: off WhiteSquare Tolerance: +0.000/-0.005"
Length: 8 ftSquare: 1"
Length Tolerance: +/-0.250"Min. Temp. (F): -40
Country of Origin (subject to change): United States

Description

Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 1 In Square, Length 8 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Reviews