Square Rod, Nylon 6/6, White, 1/2 In x 4 Ft

POLYMERSHAPES| Zoro #: G0486613| Mfr #: 2XNF6

$42.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square: 1/2"
Square Tolerance: +0.000/-0.005"
Item: Square Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486613 Mfr #: 2XNF6
Square: 1/2"Square Tolerance: +0.000/-0.005"
Item: Square Rod StockMaterial: Extruded Nylon 6/6
Length: 4 ftMin. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 11,500Type: Natural Grade
Color: off WhiteCountry of Origin (subject to change): United States

Description

Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 1/2 In Square, Length 4 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Reviews