Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Square Rod, Nylon 6/6, White, 1/2 In x 8 Ft

POLYMERSHAPES| Zoro #: G0402753| Mfr #: 2XNG3

$251.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Square: 1/2"
Square Tolerance: +0.000/-0.005"
Item: Square Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402753 Mfr #: 2XNG3
Square: 1/2"Square Tolerance: +0.000/-0.005"
Item: Square Rod StockMaterial: Extruded Nylon 6/6
Length: 8 ftMin. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 11,500Type: Natural Grade
Color: off WhiteCountry of Origin (subject to change): United States

Description

Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 1/2 In Square, Length 8 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Reviews