Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Square Rod, Nylon 6/6, White, 3/4 In x 4 Ft

POLYMERSHAPES| Zoro #: G0263435| Mfr #: 2XNF8

$64.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Natural Grade
Item: Square Rod Stock
Min. Temp. (F): -40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263435 Mfr #: 2XNF8
Type: Natural GradeItem: Square Rod Stock
Min. Temp. (F): -40Length: 4 ft
Standards: -Length Tolerance: +/-0.250"
Square: 3/4"Tensile Strength (PSI): 11,500
Impact Strength (Lbs.): -Material: Extruded Nylon 6/6
Max. Temp. (F): 210Color: off White
Square Tolerance: +0.000/-0.005"Country of Origin (subject to change): United States

Description

Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 3/4 In Square, Length 4 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Reviews