Square Rod, Nylon 6/6, Wht, 7/16" x 1 ft.

POLYMERSHAPES| Zoro #: G1694533| Mfr #: 2XNE8

$12.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Square: 7/16"
Square Tolerance: +0.000/-0.005"
Item: Square Rod Stock
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1694533 Mfr #: 2XNE8
Square: 7/16"Square Tolerance: +0.000/-0.005"
Item: Square Rod StockMaterial: Extruded Nylon 6/6
Length: 1 ftMin. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 11,500Type: Natural Grade
Color: off WhiteCountry of Origin (subject to change): United States

Product Description

Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 7/16 In Square, Length 1 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Product Reviews