BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Square Rod, Nylon 6/6, Wht, 7/16 In x 8 Ft

POLYMERSHAPES| Zoro #: G1243015| Mfr #: 2XNG2

$244.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Square: 7/16"
Square Tolerance: +0.000/-0.005"
Item: Square Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243015 Mfr #: 2XNG2
Square: 7/16"Square Tolerance: +0.000/-0.005"
Item: Square Rod StockMaterial: Extruded Nylon 6/6
Length: 8 ftMin. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 11,500Type: Natural Grade
Color: off WhiteCountry of Origin (subject to change): United States

Description

Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 7/16 In Square, Length 8 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Reviews