Tube Stock, UHMW-PE, 1 in., 2-1/2 in.

POLYMERSHAPES| Zoro #: G0845957| Mfr #: 1UWT5

$124.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"
Item: Tube Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0845957 Mfr #: 1UWT5
Inside Dia.: 1"Item: Tube Stock
Material: UHMW-PEOutside Dia.: 2-1/2"
Length: 3 FtMin. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5,800Wall Thickness: 0.750"
Standards: FDA, USDA, and 3-A Dairy ApprovedType: Virgin Food Contact Grade
Color: WhiteCountry of Origin (subject to change): United States

Description

Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 1 In.,Outside Dia. 2-1/2 In.,Wall Thickness 0.750 In.,Length 3 Ft,Inside Dia. Tolerance +/-0.160 In.,Outside Dia. Tolerance +/-0.160 In.,Wall Thickness Tolerance -,Length Tolerance +0.060 In./-0.000 In.,Min. Temp. Rating (Deg. F) -20,Max. Temp. (F) 180,Tensile Strength (PSI) 5,800,Impact Strength (Lbs.) -,Standards FDA, USDA, and 3-A Dairy Approved

Reviews