Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Tube Stock, UHMW-PE, 1-3/4 in., 2-1/4 in.

POLYMERSHAPES| Zoro #: G1337822| Mfr #: 1UWJ9

$28.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1-3/4"
Item: Tube Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337822 Mfr #: 1UWJ9
Inside Dia.: 1-3/4"Item: Tube Stock
Material: UHMW-PEOutside Dia.: 2-1/4"
Length: 1 ftMin. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5,800Wall Thickness: 0.250"
Standards: FDA, USDA, and 3-A Dairy ApprovedType: Virgin Food Contact Grade
Color: WhiteCountry of Origin (subject to change): United States

Description

Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 1-3/4 In.,Outside Dia. 2-1/4 In.,Wall Thickness 0.250 In.,Length 1 Ft,Inside Dia. Tolerance +/-0.160 In.,Outside Dia. Tolerance +/-0.160 In.,Wall Thickness Tolerance -,Length Tolerance +0.060 In./-0.000 In.,Min. Temp. Rating (Deg. F) -20,Max. Temp. (F) 180,Tensile Strength (PSI) 5,800,Impact Strength (Lbs.) -,Standards FDA, USDA, and 3-A Dairy Approved

Reviews