Tube Stock, UHMW-PE, 1/2", 1"

POLYMERSHAPES| Zoro #: G1116306| Mfr #: 1UWN5

$29.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/2"
Item: Tube Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1116306 Mfr #: 1UWN5
Inside Dia.: 1/2"Item: Tube Stock
Material: UHMW-PEOutside Dia.: 1"
Length: 3 FtMin. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5,800Wall Thickness: 0.250"
Standards: FDA, USDA, and 3-A Dairy ApprovedType: Virgin Food Contact Grade
Color: WhiteCountry of Origin (subject to change): United States

Product Description

Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 1/2 In.,Outside Dia. 1 In.,Wall Thickness 0.250 In.,Length 3 Ft,Inside Dia. Tolerance +/-0.070 In.,Outside Dia. Tolerance +/-0.070 In.,Wall Thickness Tolerance -,Length Tolerance +0.060 In./-0.000 In.,Min. Temp. Rating (Deg. F) -20,Max. Temp. (F) 180,Tensile Strength (PSI) 5,800,Impact Strength (Lbs.) -,Standards FDA, USDA, and 3-A Dairy Approved

Product Reviews