Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tube Stock, UHMW-PE, 2 in., 2-1/2 in.
  • Zoro #: G0277173
  • Mfr #: 1UWK4
$25.40
  • Outside Dia.: 2-1/2"
  • Wall Thickness Tolerance: +25%/-0
  • Inside Dia. Tolerance: +25%/-0
See full product details
Orders over $50 ship free.

Polymershapes #1UWK4 Specifications

  • Zoro #: G0277173
  • Mfr #: 1UWK4
Outside Dia.: 2-1/2" Wall Thickness Tolerance: +25%/-0
Inside Dia. Tolerance: +25%/-0 Item: Tube Stock
Standards: FDA, USDA, and 3-A Dairy Approved Max. Temp. (F): 180
Outside Dia. Tolerance: +25%/-0 Length Tolerance: +/-0.250"
Inside Dia.: 2" Material: UHMW-PE
Type: Virgin Food Contact Grade Tensile Strength (PSI): 5,800
Wall Thickness: 0.250" Length: 12"
Color: White Min. Temp. (F): -20
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UHMW polyethylene tubes are also chosen for their very low moisture absorption, making them an excellent choice for wet environments and applications that require regular, harsh cleaning, such as in food processing facilities. Here are some important details for Polymershapes Tube Stock. Length: 12", Color: White, Max Temp F : 180.

Reviews of Polymershapes #1UWK4