Tube Stock, UHMW-PE, 2 in., 2-1/2 in.

POLYMERSHAPES| Zoro #: G2102782| Mfr #: 1UWT4

$46.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Virgin Food Contact Grade
Item: Tube Stock
Wall Thickness: 0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102782 Mfr #: 1UWT4
Type: Virgin Food Contact GradeItem: Tube Stock
Wall Thickness: 0.250"Min. Temp. (F): -20
Length: 3 FtOutside Dia. Tolerance: +/- 25%
Standards: FDA, USDA, and 3-A Dairy ApprovedLength Tolerance: +/-0.250"
Inside Dia.: 2"Tensile Strength (PSI): 5,800
Inside Dia. Tolerance: +/- 25%Outside Dia.: 2-1/2"
Material: UHMW-PEMax. Temp. (F): 180
Color: WhiteCountry of Origin (subject to change): United States

Description

Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 2 In.,Outside Dia. 2-1/2 In.,Wall Thickness 0.250 In.,Length 3 Ft,Inside Dia. Tolerance +/-0.160 In.,Outside Dia. Tolerance +/-0.160 In.,Wall Thickness Tolerance -,Length Tolerance +0.060 In./-0.000 In.,Min. Temp. Rating (Deg. F) -20,Max. Temp. (F) 180,Tensile Strength (PSI) 5,800,Impact Strength (Lbs.) -,Standards FDA, USDA, and 3-A Dairy Approved

Reviews