Tube Stock, UHMW-PE, 2 in., 2-3/4 in.

POLYMERSHAPES| Zoro #: G2297215| Mfr #: 1UWK7

$43.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 2"
Item: Tube Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297215 Mfr #: 1UWK7
Inside Dia.: 2"Item: Tube Stock
Material: UHMW-PEOutside Dia.: 2-3/4"
Length: 1 ftMin. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5,800Wall Thickness: 0.375"
Standards: FDA, USDA, and 3-A Dairy ApprovedType: Virgin Food Contact Grade
Color: WhiteCountry of Origin (subject to change): United States

Description

Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 2 In.,Outside Dia. 2-3/4 In.,Wall Thickness 0.375 In.,Length 1 Ft,Inside Dia. Tolerance +/-0.160 In.,Outside Dia. Tolerance +/-0.160 In.,Wall Thickness Tolerance -,Length Tolerance +0.060 In./-0.000 In.,Min. Temp. Rating (Deg. F) -20,Max. Temp. (F) 180,Tensile Strength (PSI) 5,800,Impact Strength (Lbs.) -,Standards FDA, USDA, and 3-A Dairy Approved

Reviews