Tube Stock, UHMW-PE, 3, 3-1/2 in.

POLYMERSHAPES| Zoro #: G0681931| Mfr #: 1UWU3

$96.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Virgin Food Contact Grade
Standards: FDA, USDA, and 3-A Dairy Approved
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681931 Mfr #: 1UWU3
Type: Virgin Food Contact GradeStandards: FDA, USDA, and 3-A Dairy Approved
Material: UHMW-PEOutside Dia. Tolerance: +/- 25%
Inside Dia.: 3Outside Dia.: 3-1/2"
Max. Temp. (F): 180Wall Thickness: 0.250"
Tensile Strength (PSI): 5,800Color: White
Length: 3 FtLength Tolerance: +/-0.250"
Inside Dia. Tolerance: +/- 25%Min. Temp. (F): -20
Country of Origin (subject to change): United States

Description

Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 3,Outside Dia. 3-1/2 In.,Wall Thickness 0.250 In.,Length 3 Ft,Inside Dia. Tolerance +/-0.160 In.,Outside Dia. Tolerance +/-0.160 In.,Length Tolerance +0.060 In./-0.000 In.,Min. Temp. Rating (Deg. F) -20,Max. Temp. (F) 180,Tensile Strength (PSI) 5,800,Standards FDA, USDA, and 3-A Dairy Approved

Reviews