BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Tube Stock, UHMW-PE, 4-3/4 in., 5-1/2 in.

POLYMERSHAPES| Zoro #: G1766161| Mfr #: 1UXB1

$260.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 4-3/4"
Item: Tube Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766161 Mfr #: 1UXB1
Inside Dia.: 4-3/4"Item: Tube Stock
Material: UHMW-PEOutside Dia.: 5-1/2"
Length: 6 ftInside Dia. Tolerance: +/- 25%
Min. Temp. (F): -20Length Tolerance: +/-0.250"
Max. Temp. (F): 180Tensile Strength (PSI): 5,800
Wall Thickness: 0.375"Standards: FDA, USDA, and 3-A Dairy Approved
Outside Dia. Tolerance: +/- 25%Type: Virgin Food Contact Grade
Color: WhiteCountry of Origin (subject to change): United States

Description

Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 4-3/4 In.,Outside Dia. 5-1/2 In.,Wall Thickness 0.375 In.,Length 6 Ft,Inside Dia. Tolerance +/-0.200 In.,Outside Dia. Tolerance +/-0.200 In.,Wall Thickness Tolerance -,Length Tolerance +0.060 In./-0.000 In.,Min. Temp. Rating (Deg. F) -20,Max. Temp. (F) 180,Tensile Strength (PSI) 5,800,Impact Strength (Lbs.) -,Standards FDA, USDA, and 3-A Dairy Approved

Reviews