Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UHMW 12" L, 12" W, 0.375" Thick

  • Zoro #: G0626071
  • Mfr #: 1UVU2
$14.29
  • Item: Sheet Stock
  • Plastic Material: UHMW
  • Plastic Color: White
See full product details
Orders over $75 ship free.

Polymershapes #1UVU2 Specifications

  • Zoro #: G0626071
  • Mfr #: 1UVU2
Item: Sheet Stock Plastic Material: UHMW
Plastic Color: White Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Plastic Thickness: 0.375 in Operating Temp. Range: -22 Degrees to 180 Degrees F
Standards: 3-A Dairy Approved, FDA, USDA Max. Temp. (F): 180 Degrees F
Thickness Tolerance: +/-10% Material Type: Virgin Food Contact Grade
Material Color Family: White Min. Temp. (F): -22 Degrees F
Color: White Plastic Grouping: Sheet Stock
Width Tolerance: +/-0.25 in Tensile Strength: 5800 psi
Plastic Width: 12 in Length Tolerance: +/-0.250 in
Plastic Length: 12 in Material: UHMW
Thickness: 0.375" Length: 12"
Width: 12" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.375 in, Plastic Width 12 in, Plastic Length 12 in, Plastic Color White, Max. Temp. (F) 180 Degrees F, Min. Temp. (F) -22 Degrees F, Virgin Food Contact Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 in, Length Tolerance +/-0.250 in, Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi, Standards 3-A Dairy Approved, FDA, USDA

Reviews of Polymershapes #1UVU2