Pomona
Adapter, Bnc
- Zoro #: G2562156
- Mfr #: 1269
Hover or click to zoom Tap to zoom
Key Features
- Item: BNC Adapter
- Body Material: Nickel Plated Brass
- Adapter Type: Female to Double Banana Plug
- Voltage Rating: 30V AC/60V DC
- Contact Material: Gold Plated Beryllium Copper
- Product Type: BNC Adapter
$17.60
29% off
$12.48
Subtotal: $12.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- POMONA Adapter, Bnc, Inline, R/A 6700
- POMONA Standard Binding Post, 2500VDC, 15A, Red 3760-2
- POMONA Test Clip, Red, 6-2/9 In. L, 5A, 300VDC 5830-2
- POMONA HOLDER, TEST LEAD, Orange 1508
- POMONA Banana Plug, Red, PK10 1825-2-G/10P
- POMONA Mini Hook Test Lead, 48 In. L, Black 6244-48-0
- POMONA Fluke Test Leads Banana PlugJack, 73090-0
- POMONA FLUKE TEST LEAD, PVC, PLUG PLUG, STACKING, RED B-72-2
- POMONA Mounting Safety Jack, 4mm, Blue 73098-6
- TEST PRODUCTS INTERNATIONAL Micro Surface Mount, 1.27mm Pitch, 12pcs MC1GY
- UNITED SCIENTIFIC Alligator Clip Lead, 12", Red, Each WAG012-R
- Pomona Test Leads & Probes