Pomona
Adapter, Bnc
- Zoro #: G2011046
- Mfr #: 1270
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: BNC (Male) To Double Stacking Banana Plug
- Plug and Connector Description: Banana Plug
- Color: Black
- Length: 2.2"
- Temperature Range: 50 Degrees C
- Features: Adapter Converts Double Banana Jack Test Instruments to BNC Coaxial Configuration For Added Shielding Protection, For Test Versatility, Banana Plugs Can be Vertically and Horizontally Stacked to the Adapter, Banana Plug Springs Feature Nickel Plated, Beryllium Copper For Tarnish Resistance and Long Insertion Life, The BNC Center Contact is Gold Plated, Brass For Low Contact Resistance, The BNC Shell is Plated For Tarnish Resistance
- Adapter Type: Male to Double Banana Plug
- Voltage Rating: CAT I 500V
$21.49
Ships from United States
Subtotal: $21.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #1270 Specifications
- Zoro #: G2011046
- Mfr #: 1270
- UPC #: 095969109727
- Item: BNC (Male) To Double Stacking Banana Plug
- Plug and Connector Description: Banana Plug
- Color: Black
- Length: 2.2"
- Temperature Range: 50 Degrees C
- Features: Adapter Converts Double Banana Jack Test Instruments to BNC Coaxial Configuration For Added Shielding Protection, For Test Versatility, Banana Plugs Can be Vertically and Horizontally Stacked to the Adapter, Banana Plug Springs Feature Nickel Plated, Beryllium Copper For Tarnish Resistance and Long Insertion Life, The BNC Center Contact is Gold Plated, Brass For Low Contact Resistance, The BNC Shell is Plated For Tarnish Resistance
- Adapter Type: Male to Double Banana Plug
- Voltage Rating: CAT I 500V
- Product Type: BNC Adapter
- Country of Origin (subject to change): China
Description
BNC Adapter, Male to Double Banana Plug, Voltage Rating CAT I 500V
Reviews of Pomona #1270
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA Cord, Patch, 45 Vdc, 5 A MG-B-12-0
- POMONA Test Lead Wire, 18 AWG, 50 Ft, Black 6733-0
- POMONA Binding Post, 30VAC/60VDC, Red 2894-2
- POMONA Mini Banana Plug, 30VAC/60VDC, Amber, PK10 3276
- POMONA BANANA PLUG PATCH CORD, STACKABLE, RED B-60-2
- POMONA Right-Angle Magnetic Probe, 6.6mm Dia., Bl 73106-0
- ELECTRONIC SPECIALTIES Pointed Lead Set, 1 Black and 1 Red 620
- POMONA BNC Adapter, Male to Female, 335 Vrms 4290
- POMONA Test Probes, Red, 3000 Vrms, PK10 3542-2
- PROSKIT Replacement leads for 400-042 Butt-Set 902-267
- FIRESTIK Firestik AR3 Adapter - SO239 to BNC AR3
- Pomona Test Leads & Probes