KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adapter, Bnc

POMONA| Zoro #: G0444613| Mfr #: 1296

$18.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adapter Type: Male to Double Binding Post
Voltage Rating: CAT I 500V
Item: BNC Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444613 Mfr #: 1296
Adapter Type: Male to Double Binding PostVoltage Rating: CAT I 500V
Item: BNC AdapterCountry of Origin (subject to change): China

Description

The 1296 from Pomona is a BNC male to double stacking binding post jack. Binding posts can be vertically and horizontally stacked for test versatility. Wires, spade lugs, pin tip plugs and banana plugs can be attached by means of the insulated knurled thumb knob. Insulated thumb knob is captive to prevent misplacement..

  • Brass with nickel plated BNC housing.
  • BNC centre contact is gold plated, brass for low contact resistance.
  • BNC shell is plated for tarnish resistance.
  • Binding post body is nickel plated brass.
  • Maximum hand held testing voltage is 30VAC/60VDC.
  • Maximum hands free testing in controlled voltage environments is 500Vrms.
  • Maximum operating temperature is 50°C.

Reviews