Pomona
Adapter, Bnc
- Zoro #: G1873487
- Mfr #: 3283
Hover or click to zoom Tap to zoom
Key Features
- Item: BNC Adapter
- Length: 1.32"
- Temperature Range: -85 Degrees to 329 Degrees F
- Voltage Rating: 30V AC/60V DC
- Contact Material: Gold Plated Beryllium Copper
- Body Material: Nickel Plated Brass
- Adapter Type: Female to Female
- Product Type: BNC Adapter
$8.98
17% off
$7.39
Subtotal: $7.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #3283 Specifications
- Zoro #: G1873487
- Mfr #: 3283
- UPC #: 095969109826
- Item: BNC Adapter
- Length: 1.32"
- Temperature Range: -85 Degrees to 329 Degrees F
- Voltage Rating: 30V AC/60V DC
- Contact Material: Gold Plated Beryllium Copper
- Body Material: Nickel Plated Brass
- Adapter Type: Female to Female
- Product Type: BNC Adapter
- Country of Origin (subject to change): China
Description
BNC Adapter, Female to Female, Voltage Rating 30V AC/60V DC, Body Material Nickel Plated Brass, Contact Material Gold Plated Beryllium Copper
Reviews of Pomona #3283
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA Adapter, Bnc 1269
- POMONA Test Clip, Blue, 300 Vrms 5250
- POMONA BNC Coaxial Cable, 48 in., Black 2249-C-48
- POMONA BNC Coaxial Cable, 60 in., Black 2249-C-60
- POMONA BNC Adapter, Male to Female, 335 Vrms 4290
- POMONA Mini Double Banana Jack, Black 2143-0
- POMONA FLUKE REPLACEMENT PROBE TIPS, 080 10PKG 6364
- POMONA Fluke Test Leads Banana PlugJack, 73093-6
- POMONA FLUKE BANANA PLUG 10PKG WHITE 1944311 1325-9
- COLE PARMER Cp 93601-44 93601-44
- ELECTRIDUCT CAT6 Snagless Patch Cables- 15ft- Gray PATCH-6-15-3PK-GY
- Pomona Test Leads & Probes