Pomona
Adapter, Bnc
- Zoro #: G1777702
- Mfr #: 3284
Hover or click to zoom Tap to zoom
Key Features
- Item: BNC Adapter
- Length: 1.3"
- Temperature Range: -85 Degrees to 329 Degrees F
- Contact Material: Gold Plated Beryllium Copper
- Voltage Rating: 30V AC/60V DC
- Adapter Type: Female to Female to Female
- Body Material: Nickel Plated Brass
- Product Type: BNC Adapter
$23.27
Subtotal: $23.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Pomona
- MFR #3284
- Zoro #G1777702
- Country of OriginChina
- Category Test Leads & Probes
Dimensions
Length | 1.3" |
Details
Item | BNC Adapter |
Temperature Range | -85 Degrees to 329 Degrees F |
Contact Material | Gold Plated Beryllium Copper |
Voltage Rating | 30V AC/60V DC |
Adapter Type | Female to Female to Female |
Body Material | Nickel Plated Brass |
Product Type | BNC Adapter |
Description
BNC Adapter, Female to Female to Female, Voltage Rating 30V AC/60V DC, Body Material Nickel Plated Brass, Contact Material Gold Plated Beryllium Copper
Reviews of Pomona #3284
Explore more
- POMONA Test Lead, 60 In. L, Red, 1000VAC 4911A-60-2
- POMONA BNC Adapter, BNC Male To Banana Jacks 72937
- POMONA Double Banana Plug, 5000VDC, 15A, Black MDP-0
- POMONA Right-Angle Magnetic Probe, 6.6mm Dia., Bl 73106-6
- POMONA Test Clip Set, Red, 300 Vrms, PK10 4555-2
- POMONA HOLDER, TEST LEAD, Orange 1508
- POMONA Fluke Test Leads Banana PlugJack, 73090-4
- POMONA FLUKE MINI BANANA PLUG BLACK 1926861 2945-0
- POMONA FLUKE MINIATURE TEST PROBE RED 1913467 5432-2
- FLUKE Alligator Clips, Black/Red, 10A, 600VDC, PR Fluke-AC285
- TEST PRODUCTS INTERNATIONAL Test Lead, Flame Sensor Tester A020
- Pomona Test Leads & Probes