- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Test Leads & Probes
- /
- Alligator Clips, 3-3/5 In. L, 20A, PR
Pomona
Alligator Clips, 3-3/5 In. L, 20A, PR
- Zoro #: G1409204
- Mfr #: 6041A
Tap to zoom
Hover or click to zoom
$42.05
- Item: Alligator Clip
- Plug and Connector Description: Safety Sheathed Banana Jack
- Color: Black, Red
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.05
Pomona #6041A Specifications
- Zoro #: G1409204
- Mfr #: 6041A
- Item: Alligator Clip
- Plug and Connector Description: Safety Sheathed Banana Jack
- Color: Black, Red
- For Use With: Standard Multimeter Test Leads with Sheathed Banana Plugs
- Length: 3 3/5 in
- Includes: Fully Insulated Clips with 13/16 in Opening
- Features: Pair
- Item - Test Clip and Probe: Test Clip
- Jaw Material - Test Clip: Nickel Plated Steel
- Standards: IEC 1010
- Tip Material - Test Probe: Nickel Plated Steel
- Max. Voltage - Clip or Probe: 1000V AC/V DC
- Safety Rating: Cat III 1000V
- Opening Size: 13/16"
- Manufacturers Warranty Length: 1 yr
- Opening Size - Test Clip: 0.82 in
- Jaw Material: Nickel Plated Steel
- Insulating Material - Clip or Probe: Polyamide
- Color - Clip or Probe: Black/Red
- For Use With - Test Clip and Probe: Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Max. Amps - Clip or Probe: 20.0
- Max. Voltage: 1000VDC
- Tip Material: Nickel Plated Steel
- Insulating Material: Polyamide
- Max. Amps: 20
- Hands Free Voltage: 1000V AC/V DC
- Instrument Safety Rating: CAT III 1000V
- Hand Held Voltage: 1000V AC/V DC
- Length (Straight Wireway): 3 3/5 in
- Country of Origin (subject to change): Germany
Description
Alligator Clip, Max. Amps - Clip or Probe 20.0, Max. Voltage - Clip or Probe 1000V AC/V DC, Instrument Safety Rating CAT III 1000V, Tip Material - Test Probe Nickel Plated Steel, Jaw Material - Test Clip Nickel Plated Steel, Color - Clip or Probe Black/Red, Opening Size - Test Clip 0.82 in, For Use With - Test Clip and Probe Multimeter Test Leads with 4mm Sheathed Banana Plugs, Insulating Material - Clip or Probe Polyamide, Hand Held Voltage 1000V AC/V DC, Hands Free Voltage 1000V AC/V DC
Reviews of Pomona #6041A
Explore more
- POMONA Insulation Piercing, 33/70VDC, 1A, 4 In. L 6413
- POMONA Test Clip Set, Black, Red, 300 Vrms 3788
- POMONA Test Leads, 48 In. L, Black/Red, 1000VAC, PR 5898
- POMONA Test Lead Wire, 18 AWG, 50 Ft, Red 6733-2
- POMONA Test Lead Kit, 47-1/4 In. L 5677B
- POMONA Test Probe Set, Black, Red, 600 Vrms 5953A
- SCHNEIDER ELECTRIC Revblk Panel Mntw/O Terms 110240Vac LU6MB0FU
- ZORO SELECT Modular Test Probes, Bus Bar 4WRD4
- TEST PRODUCTS INTL. Probe, Thrmocouple, R Angle, Contact, Ribbon CK12M
- UNITED SCIENTIFIC Alligator Clip Lead, 36", Black, Each WAG036-B
- Pomona Test Leads & Probes