SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Banana Jack, 5000VDC, 15A, Blk, PK10

POMONA| Zoro #: G2192407| Mfr #: 1581-0-G/10P

$21.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassColor: BlackInsulating Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192407 Mfr #: 1581-0-G/10P
Body Material: BrassColor: Black
Insulating Material: PolycarbonateHand Held Voltage: 33VAC/60VDC
Contact Material: BrassHands Free Voltage: 2500VDC
Application: Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform TestingContact Finish: Nickel Plated
Item: Banana JackOperating Temp.: Up to 239 Degrees F
Max. Amps: 15Country of Origin (subject to change): India

Description

The 1581-0 is a Panel Mount Banana Jack in black. The connector insulation is polycarbonate for strength and durability. Comes kitted with a color matching insulator, and hardware that includes a lockwasher and hex nut..

  • Banana Jacks mount into panels ranging in thickness from .063" (1.6mm) to .375" (9.5mm).
  • Operating Temperature: +115°C (+239°F) Max
  • Handheld voltage should not exceed 30 Vrms/60 Vdc.
  • Hands free voltage rating is 2500 WVDC
  • Current: 15 Amperes
  • Banana Jack is Black.

Reviews