Banana Jack, 5000VDC, 15A, Red, PK10

POMONA| Zoro #: G0758441| Mfr #: 1581-2-G/10P

$18.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Finish: Nickel Plated
Item: Banana Jack
Max. Amps: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758441 Mfr #: 1581-2-G/10P
Contact Finish: Nickel PlatedItem: Banana Jack
Max. Amps: 15Body Material: Brass
Operating Temp.: Up to 239 Degrees FContact Material: Brass
Hand Held Voltage: 33VAC/60VDCColor: Red
Application: Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform TestingHands Free Voltage: 2500VDC
Insulating Material: PolycarbonateCountry of Origin (subject to change): United States

Description

The 1581-1 is a Panel Mount Banana Jack in brown. The connector insulation is polycarbonate for strength and durability. Comes kitted with a color matching insulator, and hardware that includes a lockwasher and hex nut..

  • Banana Jacks mount into panels ranging in thickness from .063" (1.6mm) to .375" (9.5mm).
  • Operating Temperature: +115°C (+239°F) Max
  • Handheld voltage should not exceed 30 Vrms/60 Vdc.
  • Hands free voltage rating is 2500 WVDC
  • Current: 15 Amperes
  • Banana Jack is Brown.

Reviews