Pomona
Banana Jack to Plug Adapter, 1-6/7 In. L
- Zoro #: G1073615
- Mfr #: 6728-2
Hover or click to zoom Tap to zoom
Key Features
- Item: Banana Jack to Plug Adapter
- Color: Red
- Length: 1.85"
- Max Amps: 8A
- Features: Accepts Safety-Sheathed 4mm Banana Plug and Adapts to Standard Banana Plug, Nickel Plated Brass Material
- Max. Amps: 20 A
- Manufacturers Warranty Length: 1 yr
- Hand Held Voltage: 33V AC/70V DC
$8.89
31% off
$6.06
Subtotal: $6.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pomona #6728-2 Specifications
- Zoro #: G1073615
- Mfr #: 6728-2
- UPC #: 095969335492
- Item: Banana Jack to Plug Adapter
- Color: Red
- Length: 1.85"
- Max Amps: 8A
- Features: Accepts Safety-Sheathed 4mm Banana Plug and Adapts to Standard Banana Plug, Nickel Plated Brass Material
- Max. Amps: 20 A
- Manufacturers Warranty Length: 1 yr
- Hand Held Voltage: 33V AC/70V DC
- Hands Free Voltage: 600V AC
- Standards: CE, RoHs
- (hidden) accessory builder: POMONA 6728-2
- Accessory Type: Banana Jack to Plug Adapter
- Country of Origin (subject to change): United Kingdom
Description
Banana Jack to Plug Adapter, Max. Amps 20 A, Color Red, Hand Held Voltage 33V AC/70V DC, Hands Free Voltage 600V AC, Standards CE, RoHS, Features Converts Sheathed Plug to Bare Plug, Manufacturers Warranty Length 1 yr
Reviews of Pomona #6728-2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POMONA Standard Binding Post, 2500VDC, 15A, Red 3760-2
- POMONA RF Adapter Kit, 11 pcs. 5698
- POMONA Backprobe Pins Set, 10Ct 1783104
- POMONA Test Probe Set, Black, Red, 1000 Vrms 6275
- POMONA Banana Plug, 1000VDC, 20A, Black 6721-0
- POMONA Panel Mount Banana Jack, 25A, Red, PK10 5931-2
- POMONA FLUKE DMM TEST LEAD WRETR SHEATH SET, MTO EM6358360 EM6358-360#
- POMONA Fluke Test Leads Banana PlugJack, 73090-4
- POMONA FLUKE SMD GRABBER TEST CLIP, 10 PCS, BLACK 5243-0
- FLUKE Insulation Resistance Tester For Hybrid 2427890
- Pomona Test Leads & Probes