Banana Plug, 300VDC, 20A, 2-5/9 In. L, Red

POMONA| Zoro #: G0268107| Mfr #: 122506A

$5.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Banana Plug Body, Housing, Sheath, Spring, Clamp Nut, Split Collet, Instructions
Body Material: Lucel Acetal Polymer
Contact Finish: Nickel Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268107 Mfr #: 122506A
Includes: Banana Plug Body, Housing, Sheath, Spring, Clamp Nut, Split Collet, InstructionsBody Material: Lucel Acetal Polymer
Contact Finish: Nickel PlatedLength: 2-1/2"
Spring Material: Beryllium copperManufacturers Warranty Length: 1 yr.
Contact Material: Beryllium CopperWire Size: 18 to 22 AWG
Safety Rating: CAT II 300VItem: Banana Plug
Features: Spring Loaded Retractable Sheath Offers Versatile Use In Sheathed and Non Sheathed Style of Banana JacksApplication: Ideal for Creating A Special Patch Cord Length, Spring Loaded Retractable Sheath Offers Versatile Use In Sheathed and Non Sheathed Style of Banana Jacks
Max. Amps: 20Color: Red
Operating Temp.: 14 to 176 Degrees FStandards: IEC, RoHS
Insulating Material: Acetal PolymerCountry of Origin (subject to change): United Kingdom

Description

Banana Plug, Hand Held Voltage 300VAC/DC, Hands Free Voltage 1000VAC/DC, Max. Amps - Test Lead Connector 20, Instrument Safety Rating CAT III 150V, CAT II 300V, Body Material - Test Lead Connector Lucel Acetal Polymer, Contact Finish - Test Lead Connector Nickel Plated, Contact Material - Test Lead Connector Beryllium Copper, Insulating Material - Test Lead Connector Acetal Polymer, Color - Test Lead Connector Red, Length 2-1/2 In., Wire Size 18 to 22 AWG, Operating Temp. 14 to 176 Degrees F

Reviews